Sealing Fitting, EYSX, Female/Female, 1-1/4" Hubs, Vertical/Horizontal Mount, PVC Coated
Item #:
574866
Cat #:
PREYSX41
UPC:
784011206797
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Sealing Fitting, EYSX Expanded Fill Type, Female/Female, 1-1/4 Inch Hubs, Vertical/Horizontal Mount, PVC Coated Ferrous Metal
Overview
Sealing Fitting, EYSX Expanded Fill Type, Female/Female, 1-1/4 Inch Hubs, Vertical/Horizontal Mount, PVC Coated Ferrous Metal
PVC coated Sealing Fittings are used in conduit runs to stop gasses, vapors or flames from migrating from one part of the conduit system to another, thus limiting the spread of any potential explosion and enhancing safety. The PVC and urethane coatings of the fittings protects them from corrosive atmospheres so they can continue to function in hazardous locations.
Also known as: 784011206797, PREYSX41
Specifications
Diameter: | 1 1/4 in |
Material: | PVC Coated Steel |
Diameter: | 1 1/4 in |
Material: | PVC Coated Steel |
Customer Reviews
No reviews for this product
(0)