FDCC Device Box, 1-Gang, 3/4", PVC Coated Steel

Item #: 562472
Cat #: PRFDCC2
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
FDCC Device Box, 1-Gang, Hub Size: 3/4 Inch. Box Depth: 2.69 Inch, Material: PVC Coated Steel.

Overview

FDCC Device Box, 1-Gang, Hub Size: 3/4 Inch. Box Depth: 2.69 Inch, Material: PVC Coated Steel.
Also known as: PRFDCC2

Specifications

Diameter: 3/4 in
Color: Black
Gangs: 1
Material: PVC Coated Steel
Diameter: 3/4 in
Gangs: 1
Color: Black
Material: PVC Coated Steel

Customer Reviews

No reviews for this product
(0)