1 1/2",FM 7, LR Conduit Body, Aluminum

Item #: 564300
Cat #: PRLR57SA
UPC: 784011216482
Sign In or Register to view pricing and more.
Documents & Guides
Conduit Body, Type: LR, FM7, Size: 1 1/2 inch, Material: PVC Coated Aluminum. Includes: Cover & Gasket, Dimension A (Inches): 7.17 Dimension B (Inches): 2.6 Dimension C (Inches): 3.6 Dimension D (Inches): 1.94 Dimension E (Inches): 5.44

Overview

Conduit Body, Type: LR, FM7, Size: 1 1/2 inch, Material: PVC Coated Aluminum. Includes: Cover & Gasket, Dimension A (Inches): 7.17 Dimension B (Inches): 2.6 Dimension C (Inches): 3.6 Dimension D (Inches): 1.94 Dimension E (Inches): 5.44
Plasti-Bond PVC Coated Form 7 conduit bodies with covers are offered in numerous configurations to provide a complete coated conduit system. May be used to make 90˚ bends, for pull outlets, to provide for taps or splices, to act as a mounting outlet for wiring devices or lighting fixtures, etc. Electrical continuity of the conduit system is maintained across assembled joints.
Also known as: 784011216482, PRLR57SA

Specifications

Diameter: 1 1/2 in
Family / Style: Form 7
Material: PVC Coated Aluminum
Diameter: 1 1/2 in
Material: PVC Coated Aluminum
Family / Style: Form 7

Customer Reviews

No reviews for this product
(0)