Panel For Enclosure, 60" x 36", N Series, Aluminum

Item #: 1072149
Cat #: BP6036AL
UPC: 785928401763
Sign In or Register to view pricing and more.
Documents & Guides
Panel For Enclosure, 60" x 36", N Series, Aluminum

Overview

Panel For Enclosure, 60" x 36", N Series, Aluminum
Aluminum mounting back plate to compliment our enclosures.
Also known as: 785928401763, BP6036AL

Specifications

Height: 60 in
Width: 36 in
Material: Aluminum
Height: 60 in
Material: Aluminum
Width: 36 in

Customer Reviews

No reviews for this product
(0)