This product may not be available in all locations.
Sign In or Register to view pricing and more.
Documents & Guides
The Stahlin Disconnect Series was designed for use in larger industrial control systems and machine tool control panels. The disconnect handle is made from a corrosion resistant composite for extreme environment conditions. The design is easily adaptable
Overview
The Stahlin Disconnect Series was designed for use in larger industrial control systems and machine tool control panels. The disconnect handle is made from a corrosion resistant composite for extreme environment conditions. The design is easily adaptable
The Stahlin Disconnect Series was designed for use in larger industrial controlsystems and machine tool control panels. The disconnect handle is made from a corrosion resistant composite for extreme environment conditions. The design is easily adaptable
Also known as: 785928007705, C3630
Specifications
Width: | 30 in |
Depth: | 10 in |
IP/NEMA Rating: | NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 3 |
Color: | Gray |
Size: | 36 x 30 x 10 in |
Material: | Fiberglass |
Height: | 36 in |
Width: | 30 in |
IP/NEMA Rating: | NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 3 |
Size: | 36 x 30 x 10 in |
Height: | 36 in |
Depth: | 10 in |
Color: | Gray |
Material: | Fiberglass |
Customer Reviews
No reviews for this product
(0)