Hole Plug, Series 1.5, FG

Item #: 1136315
Cat #: HPSERIES1.5
UPC: 785928680052
Sign In or Register to view pricing and more.
Documents & Guides
High Quality Hole Plug, 0.55" x 1.2" , Fiberglass

Overview

High Quality Hole Plug, 0.55" x 1.2" , Fiberglass
Stahlin's Fiberglass Hole Plug provides an ideal combination of high quality protection in corrosive and outdoor environments and proven resistance to UV degradation.
Also known as: 785928680052, HPSERIES1.5

Specifications

Color: Gray
Material: Fiberglass
Height: 0.550 in
Width: 1.200 in
Color: Gray
Height: 0.550 in
Material: Fiberglass
Width: 1.200 in

Customer Reviews

No reviews for this product
(0)