80mm Polycarbonate Enclosure Vent

Item #: 1353891
Cat #: REV80
UPC: 785928565922
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
80mm Polycarbonate Enclosure Vent

Overview

80mm Polycarbonate Enclosure Vent
Also known as: 785928565922, REV80

Specifications

Material: Polycarbonate
Color: Gray
Height: 3.140 in
Width: 3.140 in
Material: Polycarbonate
Height: 3.140 in
Color: Gray
Width: 3.140 in

Customer Reviews

No reviews for this product
(0)