CX BG Module, Multidiameter, 40 x 40 x 40 mm

Item #: 1560117
Cat #: 152745
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
CX BG Module, Multidiameter, (1) Cable, 40 x 40 x 40 mm, Non-Metalic

Overview

CX BG Module, Multidiameter, (1) Cable, 40 x 40 x 40 mm, Non-Metalic
Roxtec CX sealing modules are easy to adapt to cables and pipes of different sizes. The BG version is used for bonding and grounding of armored and metal-clad cables.
Also known as: 152745

Specifications

Height: 40 mm
Depth: 40 mm
Material: Non-Metallic
Width: 40 mm
Height: 40 mm
Material: Non-Metallic
Depth: 40 mm
Width: 40 mm

Customer Reviews

No reviews for this product
(0)