60084 AREAFLD1A070UNVD840T4BZD 1/CS 1/SKU

Item #: 1453456
Cat #: AREAFLD1A/070UNVD840/T4/BZ/D
UPC: 046135600845
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
60084 AREAFLD1A070UNVD840T4BZD 1/CS 1/SKU *Sylvania Part # 60084*

Overview

60084 AREAFLD1A070UNVD840T4BZD 1/CS 1/SKU *Sylvania Part # 60084*
Also known as: 046135600845, AREAFLD1A/070UNVD840/T4/BZ/D

Specifications

Wattage: 70
Color Temperature: 4000 (Cool White)
Lumens: 8200
Mounting: Surface
Color: Bronze
Light Technology: LED
Dimmable: Yes
Wattage: 70
Lumens: 8200
Color: Bronze
Dimmable: Yes
Color Temperature: 4000 (Cool White)
Mounting: Surface
Light Technology: LED

Customer Reviews

No reviews for this product
(0)