Fluorescent Lamp, Rapid Start, T12, 36", 30W, 4200K *** Discontinued ***

Item #: 596720
Cat #: F30T12/CW/RS/UPC
UPC: 046135234873
Sign In or Register to view pricing and more.
Documents & Guides
Fluorescent Lamp, Rapid Start, T12, 30 Watt, 4200K, Base: Medium Bipin, 60 CRI, Lumens: 2200, Length: 36 inch, UPC Code, Standard Case Qty: 30 *Sylvania Part # 23487* *** Discontinued ***

Overview

Fluorescent Lamp, Rapid Start, T12, 30 Watt, 4200K, Base: Medium Bipin, 60 CRI, Lumens: 2200, Length: 36 inch, UPC Code, Standard Case Qty: 30 *Sylvania Part # 23487* *** Discontinued ***
Also known as: 046135234873, F30T12/CW/RS/UPC

Specifications

Color Temperature: 4200 (Cool White)
Length: 3 ft, 36 in
Wattage: 30
Lumens: 2200
Material: Glass
Color Rendering Index (CRI): 60
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)
Color Temperature: 4200 (Cool White)
Wattage: 30
Material: Glass
Light Technology: Fluorescent
Length: 3 ft, 36 in
Lumens: 2200
Color Rendering Index (CRI): 60
Base: Medium Bi-Pin (G13)

Customer Reviews

No reviews for this product
(0)