Fluorescent Lamp, Very High Output, T12, 96", 215W, 6500K *** Discontinued ***
Item #:
30957
Cat #:
F96T12/D/VHO
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Fluorescent Lamp, Very High Output, T12, 215 Watt, 6500K, Base: Recessed Double Contact, 76 CRI, Lumens: 11600, Length: 96 inch, Standard Case Qty: 15 *Sylvania Part # 25210* *** Discontinued ***
Overview
Fluorescent Lamp, Very High Output, T12, 215 Watt, 6500K, Base: Recessed Double Contact, 76 CRI, Lumens: 11600, Length: 96 inch, Standard Case Qty: 15 *Sylvania Part # 25210* *** Discontinued ***
Also known as: F96T12/D/VHO
Specifications
Color Temperature: | 6500 (Daylight) |
Base: | Recessed Double Contact (R17d) |
Color Rendering Index (CRI): | 76 |
Length: | 8 ft, 96 in |
Material: | Glass |
Wattage: | 215 |
Lumens: | 11600 |
Light Technology: | Fluorescent |
Color Temperature: | 6500 (Daylight) |
Color Rendering Index (CRI): | 76 |
Material: | Glass |
Lumens: | 11600 |
Base: | Recessed Double Contact (R17d) |
Length: | 8 ft, 96 in |
Wattage: | 215 |
Light Technology: | Fluorescent |
Customer Reviews
No reviews for this product
(0)