4' 18W T8 LED Lamp, 41K

Item #: 1443509
Cat #: LED18T8/L48/FP/841/BF
UPC: 046135406058
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
40605 LED18T8L48FP841BF 25/CS 1/SKU

Overview

40605 LED18T8L48FP841BF 25/CS 1/SKU
Also known as: 046135406058, LED18T8/L48/FP/841/BF

Specifications

Color Temperature: 4100 (Cool White)
Wattage: 18
Lumens: 2500
Color Rendering Index (CRI): 82
Length: 4 ft, 48 in
Material: Plastic
Light Technology: LED
Base: Medium Bi-Pin (G13)
Type: Ballast Bypass (Type B)
Color Temperature: 4100 (Cool White)
Lumens: 2500
Length: 4 ft, 48 in
Light Technology: LED
Type: Ballast Bypass (Type B)
Wattage: 18
Color Rendering Index (CRI): 82
Material: Plastic
Base: Medium Bi-Pin (G13)

Customer Reviews

No reviews for this product
(0)