Insulated Electrical Gloves, 11", Class 0, Size 8H, Black
Item #:
27797
Cat #:
E011B/8H
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Insulated Electrical Rubber Gloves, Class 0, Length: 11 Inch, Color: Black, Size: 8H
Overview
Insulated Electrical Rubber Gloves, Class 0, Length: 11 Inch, Color: Black, Size: 8H
Also known as: E011B/8H
Specifications
Color: | Black |
Material: | Rubber |
Size: | 8 1/2 |
Class: | 0 |
Color: | Black |
Size: | 8 1/2 |
Material: | Rubber |
Class: | 0 |
Customer Reviews
No reviews for this product
(0)