3-Light 15" Flush Fixture, Polished Brass

Item #: 823131
Cat #: 60-215
UPC: 045923602153
Sign In or Register to view pricing and more.
Documents & Guides
3 Light - 15" Flush with Alabaster Glass - Polished Brass Finish

Overview

3 Light - 15" Flush with Alabaster Glass - Polished Brass Finish
Satco's 60-215 3-light, 15 inch flush mount fixture features a polished brass Finish, accented with alabaster Glass. Illuminate living rooms, dining rooms, and foyers with this elegant flush mount fixture. Traditional, yet contemporary, this 3-light flush mount adds style to any home.
Also known as: 045923602153, 60-215

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Wattage: 60
Material: Steel
Color: Polished Brass
Standards: California Proposition 65
Light Technology: Incandescent
Base: Medium Screw (E26)
Wattage: 60
Color: Polished Brass
Light Technology: Incandescent
Volts AC: 120
Material: Steel
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)