1 Light 10" Pendant, Brushed Nickel

Item #: 365406
Cat #: 60-3259
UPC: 045923632594
Sign In or Register to view pricing and more.
Documents & Guides
1 Light - 10" Pendant with Frosted White Glass - Brushed Nickel Finish

Overview

1 Light - 10" Pendant with Frosted White Glass - Brushed Nickel Finish
Satco's 60-3259 1 light, 10 inch pendant features a brushed Nickel Finish, accented with Frosted white Glass. Illuminate hallways, foyers, or any room in the home that could use some extra lighting with this easy to install pendant. Stylish and elegant, impress your guests with this sophisticated pendant.
Also known as: 045923632594, 60-3259

Specifications

Base: Medium Screw (E26)
Wattage: 100
Volts AC: 120
Color: Brushed Nickel, Frosted
Material: Glass, Metal
Standards: California Proposition 65
Light Technology: Incandescent
Base: Medium Screw (E26)
Volts AC: 120
Material: Glass, Metal
Light Technology: Incandescent
Wattage: 100
Color: Brushed Nickel, Frosted
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)