Fusion 3 Light Flush Dome, Brushed Nickel

Item #: 362633
Cat #: 60-4691
UPC: 045923646911
Sign In or Register to view pricing and more.
Documents & Guides
Fusion - 3 Light Flush Dome with Frosted Glass - Brushed Nickel Finish

Overview

Fusion - 3 Light Flush Dome with Frosted Glass - Brushed Nickel Finish
The Fusion 60-4691 delivers contemporary elegance with a new twist. An industrial design edge gives the Fusion family a sleek, no fuss style with just the Right amount of flare. Fusion is available in Brushed Nickel with Frosted Glass shades and Hazel Bronze with Russet colored Glass.
Also known as: 045923646911, 60-4691

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Color: Brushed Nickel, Frosted
Material: Glass, Metal
Wattage: 60
Standards: California Proposition 65
Light Technology: Incandescent
Base: Medium Screw (E26)
Color: Brushed Nickel, Frosted
Wattage: 60
Light Technology: Incandescent
Volts AC: 120
Material: Glass, Metal
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)