Pull Chain Interior, Nickel

Item #: 496622
Cat #: 80-1705
UPC: 045923817052
Sign In or Register to view pricing and more.
Documents & Guides
Interior Mechanism With Screw Terminals; Nickel Pull Chain; 660W; 250V

Overview

Interior Mechanism With Screw Terminals; Nickel Pull Chain; 660W; 250V
Also known as: 045923817052, 80-1705

Specifications

Wattage: 660
Volts AC: 250
Dimmable: No
Wattage: 660
Dimmable: No
Volts AC: 250

Customer Reviews

No reviews for this product
(0)