Porcelain Intermediate Socket Screw

Item #: 604247
Cat #: 90-1554
UPC: 045923915543
Sign In or Register to view pricing and more.
Documents & Guides
Intermediate Base Porcelain Socket; Screw Terminals; 1/8 IP; Inside Extrusion; Single Leg; 1-3/4" Height; 1" Width; 75W; 250V

Overview

Intermediate Base Porcelain Socket; Screw Terminals; 1/8 IP; Inside Extrusion; Single Leg; 1-3/4" Height; 1" Width; 75W; 250V
Also known as: 045923915543, 90-1554

Specifications

Wattage: 75
Volts AC: 250
Material: Porcelain
Wattage: 75
Material: Porcelain
Volts AC: 250

Customer Reviews

No reviews for this product
(0)