660W Porcelain Socket w/ Hickey, White

Item #: 469281
Cat #: 90-760
UPC: 045923907609
Sign In or Register to view pricing and more.
Documents & Guides
Keyless Porcelain Socket With Hickey; 10" Leads; Unglazed; 660W; 250V

Overview

Keyless Porcelain Socket With Hickey; 10" Leads; Unglazed; 660W; 250V
Also known as: 045923907609, 90-760

Specifications

Wattage: 660
Volts AC: 250
Material: Porcelain
Wattage: 660
Material: Porcelain
Volts AC: 250

Customer Reviews

No reviews for this product
(0)