Wire, 18/2 SPT-1, White, 105°C, 250 Foot Spool

Item #: 355510
Cat #: 93-130
UPC: 045923931307
Sign In or Register to view pricing and more.
Documents & Guides
Wire, 18/2 SPT-1, White, 105°C, 250 Foot Spool

Overview

Wire, 18/2 SPT-1, White, 105°C, 250 Foot Spool
Also known as: 045923931307, 93-130

Specifications

Length: 250 ft
Gauge: 18
Conductors: 2
Color: White
Length: 250 ft
Conductors: 2
Gauge: 18
Color: White

Customer Reviews

No reviews for this product
(0)