75W T4 Halogen Lamp, Frosted

Item #: 641482
Cat #: S1912
UPC: 045923019128
Sign In or Register to view pricing and more.
Documents & Guides
75 Watt; Halogen; T4; Frosted; 2000 Average rated hours; 1290 Lumens; Bi Pin GY6.35 Base; 12 Volt

Overview

75 Watt; Halogen; T4; Frosted; 2000 Average rated hours; 1290 Lumens; Bi Pin GY6.35 Base; 12 Volt
Also known as: 045923019128, S1912

Specifications

Color Temperature: 2900 (Warm White)
Volts AC: 12
Lumens: 1290
Shape: T4 (Tubular)
Wattage: 75
Color: Frosted
Color Rendering Index (CRI): 100
Dimmable: Yes
Light Technology: Halogen
Base: 2-Pin (GY6.35)
Color Temperature: 2900 (Warm White)
Lumens: 1290
Wattage: 75
Color Rendering Index (CRI): 100
Light Technology: Halogen
Volts AC: 12
Shape: T4 (Tubular)
Color: Frosted
Dimmable: Yes
Base: 2-Pin (GY6.35)

Customer Reviews

No reviews for this product
(0)