75W T4 Halogen Lamp, Frosted

Item #: 513119
Cat #: S1919
UPC: 045923019197
Sign In or Register to view pricing and more.
Documents & Guides
75 Watt; Halogen; T4; Frosted; 2000 Average rated hours; 1125 Lumens; DC Bay Base; 120 Volt

Overview

75 Watt; Halogen; T4; Frosted; 2000 Average rated hours; 1125 Lumens; DC Bay Base; 120 Volt
Also known as: 045923019197, S1919

Specifications

Color Temperature: 2900 (Warm White)
Shape: T4 (Tubular)
Lumens: 1125
Wattage: 75
Volts AC: 120
Color: Frosted
Color Rendering Index (CRI): 100
Dimmable: Yes
Light Technology: Halogen
Base: Bayonet (BA15d)
Color Temperature: 2900 (Warm White)
Lumens: 1125
Volts AC: 120
Color Rendering Index (CRI): 100
Light Technology: Halogen
Shape: T4 (Tubular)
Wattage: 75
Color: Frosted
Dimmable: Yes
Base: Bayonet (BA15d)

Customer Reviews

No reviews for this product
(0)