H38MP-100DX A23 100W MED.

Item #: 230224
Cat #: S1933
UPC: 045923019333
Sign In or Register to view pricing and more.
Documents & Guides
SAT S1933 H38MP-100DX A23 100W MED.

Overview

SAT S1933 H38MP-100DX A23 100W MED.
Satco is a leading supplier of lighting products, with solutions for nearly every lighting market across the commercial, residential and industrial landscape. With over 1.5 million square feet of inventory throughout North America, and thousands of products ranging from light bulbs and LED technologies to decorative fixtures, smart lighting and even lighting components, Satco® is the single resource for all of your lighting needs.
Also known as: 045923019333, S1933

Specifications

Base: Medium Screw (E26)
Color Temperature: 4000 (Cool White)
Wattage: 100
Type: Mercury Vapor
Lumens: 4000
Color Rendering Index (CRI): 50
Base: Medium Screw (E26)
Wattage: 100
Lumens: 4000
Color Temperature: 4000 (Cool White)
Type: Mercury Vapor
Color Rendering Index (CRI): 50

Customer Reviews

No reviews for this product
(0)