20MR16FL35CBAB

Item #: 128583
Cat #: S2601
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
20 Watt; Halogen; MR16; BAB; 4000 Average rated hours; Miniature 2 Pin Round Base; 12 Volt

Overview

20 Watt; Halogen; MR16; BAB; 4000 Average rated hours; Miniature 2 Pin Round Base; 12 Volt
Also known as: S2601

Specifications

Color Temperature: 2900 (Warm White)
Volts AC: 12
Wattage: 20
Color Rendering Index (CRI): 100
Lumens: 250
Dimmable: Yes
Light Technology: Halogen
Base: 2-Pin (GU5.3), 2-Pin (GX5.3)
Color Temperature: 2900 (Warm White)
Wattage: 20
Lumens: 250
Light Technology: Halogen
Volts AC: 12
Color Rendering Index (CRI): 100
Dimmable: Yes
Base: 2-Pin (GU5.3), 2-Pin (GX5.3)

Customer Reviews

No reviews for this product
(0)