6W T5 Preheat Fluorescent Lamp, 65K

Item #: 665739
Cat #: S2909
UPC: 045923029097
Sign In or Register to view pricing and more.
6 Watt; T5; Preheat Fluorescent; 6500K Daylight; 76 CRI; Miniature Bi Pin Base *** Not for Sale in Vermont due to State Regulations ***

Overview

6 Watt; T5; Preheat Fluorescent; 6500K Daylight; 76 CRI; Miniature Bi Pin Base *** Not for Sale in Vermont due to State Regulations ***
Also known as: 045923029097, S2909

Specifications

Color Temperature: 6500 (Daylight)
Lumens: 260
Shape: T5 (Tubular)
Color Rendering Index (CRI): 76
Wattage: 6
Light Technology: Fluorescent
Dimmable: No
Base: 2-Pin (G5)
Color Temperature: 6500 (Daylight)
Shape: T5 (Tubular)
Wattage: 6
Dimmable: No
Lumens: 260
Color Rendering Index (CRI): 76
Light Technology: Fluorescent
Base: 2-Pin (G5)

Customer Reviews

No reviews for this product
(0)