150W G40 Incandescent Lamp, White

Item #: 326131
Cat #: S3004
UPC: 045923030048
Sign In or Register to view pricing and more.
Documents & Guides
150 Watt G40 Incandescent; Gloss White; 4000 Average rated hours; 1550 Lumens; Medium Base; 120 Volt

Overview

150 Watt G40 Incandescent; Gloss White; 4000 Average rated hours; 1550 Lumens; Medium Base; 120 Volt
Also known as: 045923030048, S3004

Specifications

Base: Medium Screw (E26)
Shape: G40 (Globe)
Volts AC: 120
Lumens: 1550
Color Rendering Index (CRI): 100
Wattage: 150
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Light Technology: Incandescent
Base: Medium Screw (E26)
Volts AC: 120
Color Rendering Index (CRI): 100
Color Temperature: 2700 (Warm White)
Light Technology: Incandescent
Shape: G40 (Globe)
Lumens: 1550
Wattage: 150
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)