100W HPS HID Lamp, 21K

Item #: 552175
Cat #: S3128
UPC: 045923031281
Sign In or Register to view pricing and more.
Documents & Guides
100 Watt; High Pressure Sodium HID; Medium Base; ED17; Clear; 22 CRI; 2100K

Overview

100 Watt; High Pressure Sodium HID; Medium Base; ED17; Clear; 22 CRI; 2100K
Also known as: 045923031281, S3128

Specifications

Color: Clear
Color Temperature: 2100 (Warm White)
Base: Medium Screw (E26)
Lumens: 9500
Wattage: 100
Color Rendering Index (CRI): 22
Light Technology: HID
Dimmable: No
Color: Clear
Base: Medium Screw (E26)
Wattage: 100
Light Technology: HID
Color Temperature: 2100 (Warm White)
Lumens: 9500
Color Rendering Index (CRI): 22
Dimmable: No

Customer Reviews

No reviews for this product
(0)