35W G14.4 BALL-LITE

Item #: 125898
Cat #: S3188
UPC:
Sign In or Register to view pricing and more.
Halogen Bi Pin Lamp, Designation: 35JCGV-G14/BALL, 12 V, 35 WTT, G14 Shape, GU5.3/GX5.3 Miniature 2 Pin Round Base, White, C-6 Filament, 2000 HR, Lumens: 450 LM Initial, 2-7/32 IN Length, 1-3/4 IN Diameter

Overview

Halogen Bi Pin Lamp, Designation: 35JCGV-G14/BALL, 12 V, 35 WTT, G14 Shape, GU5.3/GX5.3 Miniature 2 Pin Round Base, White, C-6 Filament, 2000 HR, Lumens: 450 LM Initial, 2-7/32 IN Length, 1-3/4 IN Diameter
Also known as: S3188

Specifications

ANSI Code: 3188
Wattage: 35
Lumens: 620, 450
Volts AC: 12
Shape: G14 (Globe)
Color Rendering Index (CRI): 100
Color Temperature: 2700 (Warm White)
Light Technology: Halogen
Base: 2-Pin (GX5.3)
ANSI Code: 3188
Lumens: 620, 450
Shape: G14 (Globe)
Color Temperature: 2700 (Warm White)
Base: 2-Pin (GX5.3)
Wattage: 35
Volts AC: 12
Color Rendering Index (CRI): 100
Light Technology: Halogen

Customer Reviews

No reviews for this product
(0)