50W R20 Incandescent Lamp, Pink

Item #: 326189
Cat #: S3212
UPC: 045923032127
Sign In or Register to view pricing and more.
50 Watt R20 Incandescent; Pink; 2000 Average rated hours; Medium Base; 130 Volt

Overview

50 Watt R20 Incandescent; Pink; 2000 Average rated hours; Medium Base; 130 Volt
Also known as: 045923032127, S3212

Specifications

Base: Medium Screw (E26)
Volts AC: 130
Wattage: 50
Shape: R20 (Blown Reflector)
Dimmable: Yes
Light Technology: Incandescent
Base: Medium Screw (E26)
Wattage: 50
Dimmable: Yes
Volts AC: 130
Shape: R20 (Blown Reflector)
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)