Per USA DOE Ban, This Product Is No Longer Available For Sale. See LED Sub, Satco Item #S21269
Item #:
174609
Cat #:
S3286
UPC:
045923032868
Sign In or Register to view pricing and more.
Overview
40 Watt BA9 1/2 Incandescent; Frost; 1500 Average rated hours; 384 Lumens; Candelabra Base; 120 Volt
Also known as: 045923032868, S3286
Specifications
Volts AC: | 120 |
Color Rendering Index (CRI): | 100 |
Wattage: | 40 |
Shape: | BA9-1/2 (Bent Tip) |
Lumens: | 384 |
Color Temperature: | 2700 (Warm White) |
Dimmable: | Yes |
Light Technology: | Incandescent |
Base: | Candelabra Screw (E12) |
Volts AC: | 120 |
Wattage: | 40 |
Lumens: | 384 |
Dimmable: | Yes |
Base: | Candelabra Screw (E12) |
Color Rendering Index (CRI): | 100 |
Shape: | BA9-1/2 (Bent Tip) |
Color Temperature: | 2700 (Warm White) |
Light Technology: | Incandescent |
Customer Reviews
No reviews for this product
(0)