Per USA DOE Ban, This Product Is No Longer Available For Sale. See LED Sub, Satco Item #S12117

Item #: 211972
Cat #: S3382
UPC: 045923033827
Sign In or Register to view pricing and more.
Documents & Guides
60 Watt B10 Incandescent; Frost; 1500 Average rated hours; 650 Lumens; European Base; 120 Volt

Overview

60 Watt B10 Incandescent; Frost; 1500 Average rated hours; 650 Lumens; European Base; 120 Volt
Also known as: 045923033827, S3382

Specifications

Volts AC: 120
Lumens: 650
Color: Frosted
Color Rendering Index (CRI): 100
Shape: B10 (Blunt Tip)
Wattage: 60
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Light Technology: Incandescent
Base: European Intermediate (E14)
Volts AC: 120
Color: Frosted
Shape: B10 (Blunt Tip)
Color Temperature: 2700 (Warm White)
Light Technology: Incandescent
Lumens: 650
Color Rendering Index (CRI): 100
Wattage: 60
Dimmable: Yes
Base: European Intermediate (E14)

Customer Reviews

No reviews for this product
(0)