Per USA DOE Ban, This Product Is No Longer Available For Sale
Item #:
168268
Cat #:
S3388
UPC:
045923033889
Sign In or Register to view pricing and more.
60 Watt B10 Incandescent; Clear; 1000 Average rated hours; 650 Lumens; Candelabra Base; 220 Volt
Overview
60 Watt B10 Incandescent; Clear; 1000 Average rated hours; 650 Lumens; Candelabra Base; 220 Volt
Also known as: 045923033889, S3388
Specifications
Color: | Clear |
Lumens: | 650 |
Color Rendering Index (CRI): | 100 |
Shape: | B10 (Blunt Tip) |
Wattage: | 60 |
Volts AC: | 220 |
Color Temperature: | 2700 (Warm White) |
Dimmable: | Yes |
Light Technology: | Incandescent |
Base: | Candelabra Screw (E12) |
Color: | Clear |
Color Rendering Index (CRI): | 100 |
Wattage: | 60 |
Color Temperature: | 2700 (Warm White) |
Light Technology: | Incandescent |
Lumens: | 650 |
Shape: | B10 (Blunt Tip) |
Volts AC: | 220 |
Dimmable: | Yes |
Base: | Candelabra Screw (E12) |
Customer Reviews
No reviews for this product
(0)