Per USA DOE Ban, This Product Is No Longer Available For Sale

Item #: 545647
Cat #: S3397
UPC: 045923033971
Sign In or Register to view pricing and more.
Documents & Guides
40 Watt G14 Incandescent; Clear; 1500 Average rated hours; 370 Lumens; European Base; 130 Volt

Overview

40 Watt G14 Incandescent; Clear; 1500 Average rated hours; 370 Lumens; European Base; 130 Volt
Also known as: 045923033971, S3397

Specifications

Color: Clear
Volts AC: 130
Shape: G14 (Globe)
Color Rendering Index (CRI): 100
Wattage: 40
Lumens: 370
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Light Technology: Incandescent
Base: European Intermediate (E14)
Color: Clear
Shape: G14 (Globe)
Wattage: 40
Color Temperature: 2700 (Warm White)
Light Technology: Incandescent
Volts AC: 130
Color Rendering Index (CRI): 100
Lumens: 370
Dimmable: Yes
Base: European Intermediate (E14)

Customer Reviews

No reviews for this product
(0)