Per USA DOE Ban, This Product Is No Longer Available For Sale

Item #: 638067
Cat #: S3398
UPC: 045923033988
Sign In or Register to view pricing and more.
Documents & Guides
Incandescent Globe Lamp, Designation: 40G14/W, 130 V, 40 WTT, G14 Shape, E14 European Base, Gloss White, CC-9 Filament, 1500 HR, Lumens: 330 LM Initial, 3-1/8 IN Length, 1-3/4 IN Diameter

Overview

Incandescent Globe Lamp, Designation: 40G14/W, 130 V, 40 WTT, G14 Shape, E14 European Base, Gloss White, CC-9 Filament, 1500 HR, Lumens: 330 LM Initial, 3-1/8 IN Length, 1-3/4 IN Diameter
Also known as: 045923033988, S3398

Specifications

Volts AC: 130
Lumens: 330
Shape: G14 (Globe)
Color Rendering Index (CRI): 100
Wattage: 40
Color: White
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Light Technology: Incandescent
Base: European Intermediate (E14)
Volts AC: 130
Shape: G14 (Globe)
Wattage: 40
Color Temperature: 2700 (Warm White)
Light Technology: Incandescent
Lumens: 330
Color Rendering Index (CRI): 100
Color: White
Dimmable: Yes
Base: European Intermediate (E14)

Customer Reviews

No reviews for this product
(0)