20W MR16 HALOGEN WFL

Item #: 421887
Cat #: S3461
UPC: 04592303461
Sign In or Register to view pricing and more.
Documents & Guides
20 Watt; Halogen; MR16; BAB; 2000 Average rated hours; Miniature 2 Pin Round Base; 12 Volt; Carded

Overview

20 Watt; Halogen; MR16; BAB; 2000 Average rated hours; Miniature 2 Pin Round Base; 12 Volt; Carded
Also known as: 04592303461, S3461

Specifications

Color Temperature: 2900 (Warm White)
Shape: MR16 (Mini Reflector)
Volts AC: 12
Wattage: 20
Color Rendering Index (CRI): 100
Lumens: 205
Dimmable: Yes
Light Technology: Halogen
Base: 2-Pin (GU5.3), 2-Pin (GX5.3)
Color Temperature: 2900 (Warm White)
Volts AC: 12
Color Rendering Index (CRI): 100
Dimmable: Yes
Base: 2-Pin (GU5.3), 2-Pin (GX5.3)
Shape: MR16 (Mini Reflector)
Wattage: 20
Lumens: 205
Light Technology: Halogen

Customer Reviews

No reviews for this product
(0)