FTC 20W MR-11 Spot-CARDED

Item #: 509641
Cat #: S3464
UPC: 04592303464
Sign In or Register to view pricing and more.
Documents & Guides
20 Watt; Halogen; MR11; FTC; 2000 Average rated hours; Sub Miniature 2 Pin Base; 12 Volt; Carded

Overview

20 Watt; Halogen; MR11; FTC; 2000 Average rated hours; Sub Miniature 2 Pin Base; 12 Volt; Carded
Also known as: 04592303464, S3464

Specifications

Color Temperature: 2900 (Warm White)
Volts AC: 12
Shape: MR11 (Mini Reflector)
Wattage: 20
Color Rendering Index (CRI): 100
Lumens: 135
Dimmable: Yes
Light Technology: Halogen
Base: 2-Pin (GZ4)
Color Temperature: 2900 (Warm White)
Shape: MR11 (Mini Reflector)
Color Rendering Index (CRI): 100
Dimmable: Yes
Base: 2-Pin (GZ4)
Volts AC: 12
Wattage: 20
Lumens: 135
Light Technology: Halogen

Customer Reviews

No reviews for this product
(0)