150T3Q/CL HALOGEN

Item #: 429287
Cat #: S3494
UPC: 04592303494
Sign In or Register to view pricing and more.
Documents & Guides
150 Watt; Halogen; T3; Clear; 1500 Average rated hours; 2400 Lumens; Double Ended Base; 118mm; 120 Volt; Carded

Overview

150 Watt; Halogen; T3; Clear; 1500 Average rated hours; 2400 Lumens; Double Ended Base; 118mm; 120 Volt; Carded
Also known as: 04592303494, S3494

Specifications

Color Temperature: 2900 (Warm White)
Shape: T3 (Tubular)
Volts AC: 120
Color Rendering Index (CRI): 100
Wattage: 150
Base: Recessed Single Contact (R7s)
Lumens: 2400
Light Technology: Halogen
Dimmable: No
Color Temperature: 2900 (Warm White)
Volts AC: 120
Wattage: 150
Lumens: 2400
Dimmable: No
Shape: T3 (Tubular)
Color Rendering Index (CRI): 100
Base: Recessed Single Contact (R7s)
Light Technology: Halogen

Customer Reviews

No reviews for this product
(0)