Incandescent Lamp, 40 Watt, S11N, Clear, 370 Lumen, Intermediate Base, 120V, Carded
Item #:
326349
Cat #:
S3729
UPC:
045923037290
Sign In or Register to view pricing and more.
Incandescent Lamp, 40 Watt, S11N, Clear, 370 Lumen, Intermediate Base, 120 Volt, Carded
Overview
Incandescent Lamp, 40 Watt, S11N, Clear, 370 Lumen, Intermediate Base, 120 Volt, Carded
Also known as: 045923037290, S3729
Specifications
Volts AC: | 120 |
Color Rendering Index (CRI): | 100 |
Wattage: | 40 |
Lumens: | 370 |
Shape: | S11 (Straight) |
Base: | Intermediate Screw (E17) |
Color Temperature: | 2700 (Warm White) |
Dimmable: | Yes |
Light Technology: | Incandescent |
Volts AC: | 120 |
Wattage: | 40 |
Shape: | S11 (Straight) |
Color Temperature: | 2700 (Warm White) |
Light Technology: | Incandescent |
Color Rendering Index (CRI): | 100 |
Lumens: | 370 |
Base: | Intermediate Screw (E17) |
Dimmable: | Yes |
Customer Reviews
No reviews for this product
(0)