Incandescent Lamp, 25 Watt, B11, Clear, 210 Lumen, Medium Base, 120 Volt, 2/Card

Item #: 326352
Cat #: S3731
UPC: 04592303731
Sign In or Register to view pricing and more.
Documents & Guides
Incandescent Lamp, 25 Watt, B11, Clear, 210 Lumen, Medium Base, 120 Volt, 2/Card

Overview

Incandescent Lamp, 25 Watt, B11, Clear, 210 Lumen, Medium Base, 120 Volt, 2/Card
Also known as: 04592303731, S3731

Specifications

Lumens: 210
Base: Medium Screw (E26)
Shape: B11 (Blunt Tip)
Volts AC: 120
Wattage: 25
Color Rendering Index (CRI): 100
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Light Technology: Incandescent
Lumens: 210
Shape: B11 (Blunt Tip)
Wattage: 25
Color Temperature: 2700 (Warm White)
Light Technology: Incandescent
Base: Medium Screw (E26)
Volts AC: 120
Color Rendering Index (CRI): 100
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)