Per USA DOE Ban, This Product Is No Longer Available For Sale

Item #: 105280
Cat #: S3745
UPC: 04592303745
Sign In or Register to view pricing and more.
Documents & Guides
40 Watt HX10.5 Incandescent; Clear; 1500 Average rated hours; 360 Lumens; Candelabra Base; 120 Volt; 2-Card

Overview

40 Watt HX10.5 Incandescent; Clear; 1500 Average rated hours; 360 Lumens; Candelabra Base; 120 Volt; 2-Card
Also known as: 04592303745, S3745

Specifications

Volts AC: 120
Color Rendering Index (CRI): 100
Wattage: 40
Shape: HX10-1/2 (Blunt Tip)
Lumens: 360
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Light Technology: Incandescent
Base: Candelabra Screw (E12)
Volts AC: 120
Wattage: 40
Lumens: 360
Dimmable: Yes
Base: Candelabra Screw (E12)
Color Rendering Index (CRI): 100
Shape: HX10-1/2 (Blunt Tip)
Color Temperature: 2700 (Warm White)
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)