25W A15 Incandescent Lamp, Clear

Item #: 210836
Cat #: S3814
UPC: 045923038143
Sign In or Register to view pricing and more.
Documents & Guides
25 Watt A15 Incandescent; Clear; 2500 Average rated hours; 150 Lumens; Medium Base; 130 Volt

Overview

25 Watt A15 Incandescent; Clear; 2500 Average rated hours; 150 Lumens; Medium Base; 130 Volt
Also known as: 045923038143, S3814

Specifications

Base: Medium Screw (E26)
Volts AC: 130
Wattage: 25
Color Rendering Index (CRI): 100
Lumens: 150
Shape: A15 (Arbitrary)
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Light Technology: Incandescent
Base: Medium Screw (E26)
Wattage: 25
Lumens: 150
Color Temperature: 2700 (Warm White)
Light Technology: Incandescent
Volts AC: 130
Color Rendering Index (CRI): 100
Shape: A15 (Arbitrary)
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)