Per USA DOE Ban, This Product Is No Longer Available For Sale. See LED Sub, Satco Item #S8641

Item #: 125750
Cat #: S4123
UPC: 045923041235
Sign In or Register to view pricing and more.
Documents & Guides
65 Watt; Halogen; MR16; Frosted; 2000 Average rated hours; Miniature 2 Pin Round Base; 12 Volt

Overview

65 Watt; Halogen; MR16; Frosted; 2000 Average rated hours; Miniature 2 Pin Round Base; 12 Volt
Also known as: 045923041235, S4123

Specifications

Color Temperature: 2900 (Warm White)
Shape: MR16 (Mini Reflector)
Volts AC: 12
Lumens: 630
Color: Frosted
Wattage: 65
Color Rendering Index (CRI): 100
Dimmable: Yes
Light Technology: Halogen
Base: 2-Pin (GU5.3), 2-Pin (GX5.3)
Color Temperature: 2900 (Warm White)
Volts AC: 12
Color: Frosted
Color Rendering Index (CRI): 100
Light Technology: Halogen
Shape: MR16 (Mini Reflector)
Lumens: 630
Wattage: 65
Dimmable: Yes
Base: 2-Pin (GU5.3), 2-Pin (GX5.3)

Customer Reviews

No reviews for this product
(0)