Per USA DOE Ban, This Product Is No Longer Available For Sale. See LED Sub, Satco Item #S29416

Item #: 608228
Cat #: S4209
UPC: 045923042096
Sign In or Register to view pricing and more.
39 Watt; Halogen; PAR30; Frosted; 2000 Average rated hours; 500 Lumens; Medium Base; 130 Volt

Overview

39 Watt; Halogen; PAR30; Frosted; 2000 Average rated hours; 500 Lumens; Medium Base; 130 Volt
Also known as: 045923042096, S4209

Specifications

Color Temperature: 2900 (Warm White)
Base: Medium Screw (E26)
Lumens: 500
Wattage: 39
Volts AC: 130
Color: Frosted
Color Rendering Index (CRI): 100
Shape: PAR30 (Sealed Beam)
Dimmable: Yes
Light Technology: Halogen
Color Temperature: 2900 (Warm White)
Lumens: 500
Volts AC: 130
Color Rendering Index (CRI): 100
Dimmable: Yes
Base: Medium Screw (E26)
Wattage: 39
Color: Frosted
Shape: PAR30 (Sealed Beam)
Light Technology: Halogen

Customer Reviews

No reviews for this product
(0)