CDM35PAR20/M/SP - 3000K

Item #: 389622
Cat #: S4284
UPC: 04667723365
Sign In or Register to view pricing and more.
Documents & Guides
35 Watt; Metal Halide; Medium Base; PAR20; Clear; 81 CRI; 3000K

Overview

35 Watt; Metal Halide; Medium Base; PAR20; Clear; 81 CRI; 3000K
Also known as: 04667723365, S4284

Specifications

Wattage: 35
Color Rendering Index (CRI): 81
Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Lumens: 2000
Shape: PAR20 (Sealed Beam)
Light Technology: HID
Dimmable: No
Wattage: 35
Color Temperature: 3000 (Warm White)
Lumens: 2000
Light Technology: HID
Color Rendering Index (CRI): 81
Base: Medium Screw (E26)
Shape: PAR20 (Sealed Beam)
Dimmable: No

Customer Reviews

No reviews for this product
(0)