175W Mercury Vapor HID Lamp, 39K

Item #: 135072
Cat #: S4394
UPC: 045923043949
Sign In or Register to view pricing and more.
HID Mercury Vapor Lamp, Designation: H39BP-175DX, 175 WTT, R40 Shape, E26 Medium Base, Coated, 10000 HR, Lumens: 5700 LM Initial, 3900 DEG K Color Temperature, Cool White 50 CRI, 7-1/2 IN Length, 5 IN Diameter

Overview

HID Mercury Vapor Lamp, Designation: H39BP-175DX, 175 WTT, R40 Shape, E26 Medium Base, Coated, 10000 HR, Lumens: 5700 LM Initial, 3900 DEG K Color Temperature, Cool White 50 CRI, 7-1/2 IN Length, 5 IN Diameter
Also known as: 045923043949, S4394

Specifications

Lumens: 5700
Base: Medium Screw (E26)
Wattage: 175
Color Rendering Index (CRI): 50
Color Temperature: 3900 (Cool White)
Light Technology: HID
Dimmable: No
Lumens: 5700
Wattage: 175
Color Temperature: 3900 (Cool White)
Dimmable: No
Base: Medium Screw (E26)
Color Rendering Index (CRI): 50
Light Technology: HID

Customer Reviews

No reviews for this product
(0)