25W CA9.5 Incandescent Lamp, Clear

Item #: 299921
Cat #: S4465
UPC: 045923044656
Sign In or Register to view pricing and more.
Documents & Guides
25 Watt CA9 1/2 Incandescent; Clear; 2500 Average rated hours; 212 Lumens; Candelabra Base; 120 Volt

Overview

25 Watt CA9 1/2 Incandescent; Clear; 2500 Average rated hours; 212 Lumens; Candelabra Base; 120 Volt
Also known as: 045923044656, S4465

Specifications

Volts AC: 120
Wattage: 25
Color Rendering Index (CRI): 100
Shape: CA9-1/2 (Bent Tip)
Lumens: 212
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Light Technology: Incandescent
Base: Candelabra Screw (E12)
Volts AC: 120
Color Rendering Index (CRI): 100
Lumens: 212
Dimmable: Yes
Base: Candelabra Screw (E12)
Wattage: 25
Shape: CA9-1/2 (Bent Tip)
Color Temperature: 2700 (Warm White)
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)