100W BR38 Incandescent Lamp, Red

Item #: 145989
Cat #: S5002
UPC: 045923050022
Sign In or Register to view pricing and more.
100 Watt BR38 Incandescent; Red; 2000 Average rated hours; Medium Base; 230 Volt

Overview

100 Watt BR38 Incandescent; Red; 2000 Average rated hours; Medium Base; 230 Volt
Also known as: 045923050022, S5002

Specifications

Shape: BR38 (Bulged Reflector)
Color: Red
Base: Medium Screw (E26)
Wattage: 100
Volts AC: 230
Dimmable: Yes
Light Technology: Incandescent
Shape: BR38 (Bulged Reflector)
Base: Medium Screw (E26)
Volts AC: 230
Light Technology: Incandescent
Color: Red
Wattage: 100
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)