400W Metal Halide HID Lamp, 42K

Item #: 218936
Cat #: S5843
UPC: 045923058431
Sign In or Register to view pricing and more.
400 Watt; Metal Halide HID; Mogul Base; ED28; Clear; 65 CRI; 4200K

Overview

400 Watt; Metal Halide HID; Mogul Base; ED28; Clear; 65 CRI; 4200K
Also known as: 045923058431, S5843

Specifications

Lumens: 36000
Color Temperature: 4200 (Cool White)
Wattage: 400
Base: Mogul Screw (E39)
Color Rendering Index (CRI): 65
Light Technology: HID
Dimmable: No
Lumens: 36000
Wattage: 400
Color Rendering Index (CRI): 65
Dimmable: No
Color Temperature: 4200 (Cool White)
Base: Mogul Screw (E39)
Light Technology: HID

Customer Reviews

No reviews for this product
(0)