11W T2 Subminiature Fluorescent Lamp, 30K

Item #: 559452
Cat #: S6492
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
11 Watt; T2; Subminiature Fluorescent; 3000K Warm White; 80 CRI; Axial Base *** Not for Sale in Vermont due to State Regulations ***

Overview

11 Watt; T2; Subminiature Fluorescent; 3000K Warm White; 80 CRI; Axial Base *** Not for Sale in Vermont due to State Regulations ***
Also known as: S6492

Specifications

Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 80
Wattage: 11
Lumens: 750
Light Technology: Fluorescent
Dimmable: No
Base: Axial (W4.3x8.5d)
Color Temperature: 3000 (Warm White)
Wattage: 11
Light Technology: Fluorescent
Base: Axial (W4.3x8.5d)
Color Rendering Index (CRI): 80
Lumens: 750
Dimmable: No

Customer Reviews

No reviews for this product
(0)