F40T8/730/ECO 22102 60"

Item #: 507244
Cat #: S6544
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
40 Watt; T8; Fluorescent; 3000K Warm White; 75 CRI; Medium Bi Pin Base *** Not for Sale in Vermont due to State Regulations ***

Overview

40 Watt; T8; Fluorescent; 3000K Warm White; 75 CRI; Medium Bi Pin Base *** Not for Sale in Vermont due to State Regulations ***
Also known as: S6544

Specifications

Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 75
Wattage: 40
Light Technology: Fluorescent
Dimmable: No
Color Temperature: 3000 (Warm White)
Wattage: 40
Dimmable: No
Color Rendering Index (CRI): 75
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)